Delta Faucet Victorian® Single Handle Pull Down Kitchen Faucet in Venetian Bronze
D955RBDST

DESCRIPTION

  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 2-hole 4" installation
  • ADA Compliant
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks
  • 59 in. long hose provides outstanding reach
  • Flow rate: 1.8 gpm at 60 psi

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Center Size 4 in
Collection Victorian®
Faucet Connection PEX
Faucet Connection Size 3/8 in
Faucet Height 14-1/4 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Valve Type Ceramic Disc
GSA Approved No
Handle Material Metal
Handle Type Lever
IAPMO Listed Yes
Kitchen Faucet Type Pull Down, Single Handle
Lead Law Compliant Yes
Maximum Deck Thickness 2-1/2 in
NSF Certified No
Number of Holes 2 Hole
Side Spray No
Spout Reach 9-3/16 in
Spout Swivel 360°
Spout Type High Arc, Swivel
Supply Lines Included Yes
Trim Only No
UL Listed No