Kichler Lighting 75W 1-Light Medium Base Wall Lantern in Tannery Bronze
KK1148TZ

DESCRIPTION

  • Requires one 75W medium lamp
  • Ships Via: UPS
  • Additional Finishes': Black/White/Polished Brass/Tannery Bronze/Satin Aluminum/Antique Brass/
  • Safety Rated: CSA UL Listed Wet
  • Additional Shade Information: CLEAR

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
Bulb Style Pear Shape
Bulb Type Incandescent
Depth 5-1/2 in
Diameter 4-1/2 in
Dimmable No
ETL Listed No
Glass Type Clear Polycarbonate
Height 7-1/2 in
Indoor Outdoor Outdoor
Light Bulb Base Type Medium E-26
Light Bulb Shape Code A19
Lighting Direction Down Lighting
Number Of Lights 1
Style Utilitarian
Type Fan Acessory
UL Listed Yes
Volts 120V
Watts 75
Width 4-1/2 in