Cooper B-Line B2000 Series 5-3/8 in. OD Pre Assembled Zinc-Plated Steel Strut Clamp
BB2064PAPLTD

DESCRIPTION

  • Pre-Assembled with Combination Recess Hex Head Machine Screw and Square Nut
  • ISO 5211 mounting pad
  • Blow-Out-Proof Stem Design
  • In-line repairable
  • Adjustable packing gland
  • Investment cast components
  • RPTFE seats and seals
  • Full port configuration
  • Federal Specification: WW-V-35C, Type: II, Composition: CS, Style: 1
  • MSS SP-110; ball valves, threaded, socket-welding, solder joint, grooved and flared ends

Fits Pipe Size:

5-3/8 in
QUANTITY
1
SPECIFICATIONS
ASTM Specifications ASTM A-1011
Coating Zinc
Collection B2000 Series
End Connections OD
Fits Pipe Size 5-3/8 in
Gauge 11
Height 1-1/4 in
Maximum Pressure 33000 psi
UL Listed No
Weight 77/100
Width 5-123/200 in