Milwaukee M12™ 12V 1-1/8 in. Tube Cutter Kit With 1 Battery
M247121

DESCRIPTION

  • Close Quarters rotating cutting head cuts pipe in confined spaces
  • Automatic adjustment from 3/8 in. to 1 in. tubing
  • Auto locking mechanism delivers up to 200 cuts per charge
  • Water resistant sealed metal cutter head
  • Battery fuel gauge displays remaining run-time
  • Built-in LED light illuminates line of cut
  • 12 V lithium-ion battery for longer run-time and lighter weight
  • 12 V lithium-ion battery

Cutting Capacity:

1/2 in - 1-1/8 in
QUANTITY
1
SPECIFICATIONS
Application Copper, Cutting
Battery Type Lithium-ion
Collection M12™
Cutting Capacity 1/2 in - 1-1/8 in
Depth 4-21/25 in
Height 14 in
Power Source Battery
RPM 500
Tool Type Cutter
Type M247121
UL Listed Yes
Volts 12V
Width 17-18/25 in