Ford Meter Box 3/4 in. Meter Yoke x FIP Outlet PC
FC9123NL

DESCRIPTION

SIZESKU PRICE
3/4 in FC9123NL
SPECIFICATIONS
ASTM Specifications ASTM B-584, ASTM B-62
AWWA Specifications AWWA C-800
End Connection 1 Meter Yoke
End Connection 2 FIP
End Connections Meter Yoke x FIP
Fitting Size 1 3/4 in
Fitting Size 2 3/4 in
Fitting Sizes 3/4 in
Fitting Type Straight
Lead Law Compliant Yes
Material Brass
Waterworks Application Water