Liberty Pumps LSG Series 2 hp Submersible Grinder Pump
LLSGX202A

DESCRIPTION

  • 2-Stage
  • 300 Series SS rotor shaft
  • Internal capacitor
  • One-piece uni-body casting
  • Patented V-Slice® cutter technology
  • Quick-connect 25' power cord
  • Stainless steel impeller

Horsepower:

2 hp
$2,536.51 EACH
(Pricing is for 2 hp)
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
AMP 15
Application Commercial, Residential
Automatic Shut-Off Yes
Brand Model Compatibility Omnivore Grinder Pump
Built-In Grinder No
CSA Certified CSA 22.2 No. 108
Clean Bagged No
Coating Epoxy, Powder Coated
Collection LSG Series
Color Finish Black, Grey, Red
Color Finish Category Reds
Cord Length 25 ft
Cover Included No
Discharge 1-1/4 in
Discharge Configuration Horizontal
End Connection 1 FNPT
End Connections FNPT
Fits Pipe Size 1-1/4 in
Flow Rate 50 gpm
Height 22-1/2 in
Horsepower 2 hp
ISO Specifications ISO 9001
Impeller Stainless Steel
Length 12-1/2 in
MA Approved Yes
Material Cast Iron
Maximum Feet of Head 185
Maximum Temperature 104
Origin Domestic
Phase Single Phase
Power Source Electric
Product Type Pump
Pump Body Material Cast Iron
Pump Phase 1
Pump Stage 2
RPM 3450
Temperature Rating 140
Turn On Turn Off Levels Turn-on 15 in/Turn-off 8 in
UL Listed UL 778
Volts 208/230V
Width 12-1/2 in