PROSELECT® ProSelectâ„¢ 1 in. x 8mm Self Piercing Screw 500 Pack
PSZIP8G500

DESCRIPTION

  • Self-piercing screws
  • IHWH slot
  • Axial load is 13.6 kg
  • Driving speed is 2,500 rpm

Length:

1 in
QUANTITY
1
SPECIFICATIONS
Collection ProSelect™
Grade 2
Head Diameter 0.25
Head Style Hex
Package Quantity Pack of 500
Screw Head Hex Head
Thread Size 8 in
Type Self Piercing Screw