PROSELECT® 6 x 30 in. Residential 1-way Return Grille in Brown Steel
PSFRGBU30

DESCRIPTION

  • All-steel construction
  • Average 75% free area
  • Firm, smooth surface
  • Rigid

GRD Deflection Type:

1-way
$57.33 EACH
(Pricing is for 1-way)
QUANTITY
1
SPECIFICATIONS
Application Residential
Color Finish Brown
GRD Deflection Type 1-way
Length 6 in
Material Steel
UL Listed No
Width 30 in