PROSELECT® 10 x 4 in. Floor Register for Residential in Brown Steel
PSDFDBP10

DESCRIPTION

  • All-steel construction
  • Easy foot-operated damper
  • Heavy gauge steel construction for floor use
  • Made for high traffic areas
  • Multi-angle fin settings

Length:

10 in
$27.42 EACH
(Pricing is for 10 in)
QUANTITY
1
SPECIFICATIONS
Application Residential
Color Finish Brown
Color Finish Category Browns
Length 10 in
Material Steel
Width 4 in