Barclay Products Limited Centerset Lavatory Sink in White
BB3864WH

DESCRIPTION

Color/Finish

(Pricing is for White)
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Center Size 4 in
Color Finish White
Color Finish Category Whites
Overall Sink Size 22 in X 18 in
Pedestal Only - FEI No
Vessel Only - FEI Yes