Chicago Faucet Single Handle Metering Bathroom Sink Faucet in Polished Chrome
C333665PSHABCP

DESCRIPTION

  • Metering adjustable self closing cartridge
  • 1 3/4" round metering handle with hot and cold index buttons
  • Pressure compensating Softflo aerator
  • 3 3/8" c-c integral cast spout
  • Color/Finish: Polished Chrome

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI 372, ANSI 61, ANSI A117.1
Application Commercial
Bathroom Faucet Type Metering
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Deck Plate Included No
Faucet Connection IPS
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Type Metering
Flow Rate 2.2 gpm
Handle Type Metering
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 372, NSF 61
Number of Handles Single Handle
Number of Holes 1 Hole
Spout Reach 3-3/8 in
Trim Only No
Type C333665PSHABCP
WaterSense Labeled No