Newport Brass Victoria Two Handle Bathroom Sink Faucet in Uncoated Polished Brass - Living
N1770/03N

DESCRIPTION

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Cartridge Type Ceramic Disc
Center Size 8 in - 20 in
Collection Victoria
Faucet Connection NPSM
Faucet Connection Size 1/2 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Type Widespread
Faucet Valve Type Ceramic Disc
Flow Rate 1.2 gpm
GSA Approved No
Green WaterSense, Yes
Handle Material Metal
Handle Type Lever
IAPMO Listed Yes
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 61
Number of Handles Two Handle
Number of Holes 3 Hole
Spout Reach 5-3/4 in
Spout Type Fixed
Trim Only No
WaterSense Labeled Yes