Newport Brass East Linear Pressure Balancing Shower Trim with Single Cross Handle in Satin Brass - PVD
N4-994BP/04

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ASSE Standards ASSE 1016
Application Residential
CSA Certified CSA B125.1
Collection East Linear
Depth 3-7/16 in
Diameter 6-1/2 in
Faucet Connection NPT
Faucet Height 6-1/2 in
Faucet Valve Type Tub & Shower Pressure Balancing Valve
Height 6-1/2 in
IAPMO Listed Yes
NSF Certified No
Number of Handles Single Handle
Sink Material Brass
Valve Type Tub & Shower Pressure Balancing Valve
WaterSense Labeled No
Width 6-1/2 in