JACUZZI® Jet Trim Ring in Polished Chrome
JGU45827

DESCRIPTION

Color/Finish

$37.39 EACH
(Pricing is for Chrome)
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CARB OTC LEED Compliant No
Color Finish Chrome
Color Finish Category Chromes
GSA Approved No
Height 4/5 in
IAPMO Listed No
Length 2-3/4 in
Material Plastic
Material Type PVC
WaterSense Labeled No
Weight 1/2
Width 2-3/4 in