Diversitech SpeediChannelâ„¢ 2-3/4 x 3 in. Line Set Cover System Plastic in Natural
DIV230DC3

DESCRIPTION

  • Used to cap the end of a SpeediChannel™ run.
  • Easily snaps into the end of the SpeediChannel™.

Fitting Sizes:

3 in
QUANTITY
1
SPECIFICATIONS
Collection SpeediChannel™
Fitting Size 2 3 in
Height 2-1/2 in
Origin Global
Width 2-1/2 in