Diversitech SpeediChannel® 3-37/50 x 3 in. Line Set Cover System Stainless Steel in Natural
DIV230EIN3

DESCRIPTION

  • Furnished complete with stainless steel screws
  • Used to route the SpeediChannel™ around an outside corner

Fitting Sizes:

3 in
QUANTITY
1
SPECIFICATIONS
Collection SpeediChannel®
Fitting Size 2 3 in
Height 2-39/50 in
Origin Domestic
Type DIV230EIN3
Width 3 in