Diversitech SpeediChannel® 14 x 2-1/2 in. Line Set Cover System Stainless Steel in Natural
DIV230WS2

DESCRIPTION

  • SpeediClip™ simply slides into place on a railing molding into the inside of the SpeediChannel™ allowing for single person installation
  • The SpeediChannel™ is paintable and can be easily customized to any wall construction
  • The original natural color blends well with almost any wall construction aesthetic and is UV resistant
  • Stainless steel screws will not rust
  • Used to transition from the SpeediChannel™ system to through wall penetration
  • Creates neat hole through wall

Length:

14 in
QUANTITY
1
SPECIFICATIONS
Collection SpeediChannel®
Fitting Size 2 2-1/2 in
Height 4 in
Origin Domestic
Type DIV230WS2
Width 2-1/2 in