Diversitech SpeediChannelâ„¢ 6 in. Plastic Line Set Cover Clip
DIV230D6

DESCRIPTION

  • SpeediClip™ simply slides into place on a railing molding into the inside of the SpeediChannel™ allowing for single person installation
  • Stainless steel screws will not rust
  • The SpeediChannel™ is paintable and can be easily customized to any wall construction
  • The original natural color blends well with almost any wall construction aesthetic and is UV resistant

Width:

6 in
$90.32 EACH
(Pricing is for 6 in)
QUANTITY
1
SPECIFICATIONS
Collection SpeediChannel™
Color Finish Natural
Color Finish Category Neutrals
Fitting Size 1 6 in
Fitting Size 2 6 in
Fitting Sizes 6 in x 6 in
Material Plastic
Material Type PVC
Origin Global
Width 6 in