Diversitech SpeediChannelâ„¢ 9-3/4 in. T-Joint
DIV230TJ6

DESCRIPTION

  • SpeediChannel® is the perfect universal installation system - combining high quality resins in a paintable natural color easily adapted to any colored mounting.
  • Used for creating a tee connection between three pieces of SpeediChannel™ – all covers being the same size.
  • The tee can be combined with the reducing coupling to join SpeediChannel™ of different sizes.
  • The original natural color blends well with almost any wall construction aesthetic.
  • Individually packaged complete with stainless steel screws that will not rust.
  • UV resistant.

Length:

9-3/4 in
QUANTITY
1
SPECIFICATIONS
Collection SpeediChannel™
Fitting Size 2 6 in
Height 2 in
Origin Global
Width 9 in