Diversitech SpeediChannel® 6 x 3 in. Line Set Cover System Stainless Steel in Natural
DIV230FR3

DESCRIPTION

  • SpeediChannel® is the perfect universal installation system - combining high quality resins in a paintable natural color easily adapted to any colored mounting.
  • Typically used to cover a rough opening in a soffit, wall, or ceiling penetration.
  • One side of the escutcheon is flat to allow for a SpeediChannel™ run going along a wall, and penetrating through an adjacent wall or ceiling.
  • This is the most common type of wall penetration.
  • Furnished in two parts, the escutcheon easily snaps onto the SpeediChannel™.
  • UV resistant.

Length:

6 in
QUANTITY
1
SPECIFICATIONS
Collection SpeediChannel®
Fitting Size 2 3 in
Height 1-1/4 in
Origin Global
Width 3-3/4 in