Pro1 IAQ 1H/1C Heat Cool Non Programmable Stat
PT701

DESCRIPTION

  • Room temperature calibration adjustment, color-coded terminal blocks

Stages:

1H/1C
QUANTITY
1
SPECIFICATIONS
Battery Size AA
Depth 1-1/10 in
Height 4-1/4 in
Power Source Battery, Electric, Hardwired
Stages 1H/1C
Volts 24V
Width 4-1/2 in