A.Y. McDonald 3/4 x 5/8 in. Flared Brass Reducing Coupling
M74758C68FE

DESCRIPTION

SIZESKU
3/4 in x 5/8 in M74758C68FE
SPECIFICATIONS
ANSI Specifications ANSI 372, ANSI 61, ANSI C800
ASTM Specifications ASTM B-584, ASTM B-62
AWWA Specifications AWWA C-800
End Connection 1 Flared
End Connection 2 Flared
End Connections Flared
Fitting Size 1 3/4 in
Fitting Size 2 5/8 in
Fitting Sizes 3/4 in x 5/8 in
Fitting Type Reducing
Lead Law Compliant Yes
Material Brass
NSF Certified Yes
NSF Specifications NSF 372, NSF 61