Kohler Rite-TempĀ® 3/4 in. CPVC Thermostatic Valve
K304-CS-NA

DESCRIPTION

  • Integral screwdriver stops allow you to turn off the water supply at the valve
  • Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
  • Provides anti-scald protection and temperature regulation
  • Back-to-back installation is ideal for unique or high-volume jobs
  • High-temperature safety stop ensures that water temperature stays below 120° Fahrenheit
  • Mounting tabs located on rough-in for secure installation option
  • Flow rate: 5 gpm
  • CPVC inlet 1/2" connections pre-installed on the valve supply inlets so no additional adapters are required
  • Requires valve trim (sold separately)
  • Large internal ports allow quick bath filling

Valve Size:

3/4 in
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Rite-Temp®
End Connection 2 CPVC
End Connections CPVC
Flow Rate 5 gpm
IAPMO Listed No
Installation Type Wall Mount
Type K304-CS-NA
Valve Type Tub & Shower Rough-In Valve
Width 8-1/2 in