FNW 20 in. 300# 304L Stainless Steel Flexible Graphite Spiral Wound Gasket
FNWSWG34F20

DESCRIPTION

  • Manufactured According To ASME B16.20
  • Designed For Use In ASME B16.5 Flanges
  • Fire resistant
  • Stainless Steel Windings (AISI 304 or AISI 316)
  • Flexible Graphite Filler - GRAFLEX®
  • Carbon Steel Outer Guide Ring (with Zinc Dichromate Coating)
  • Maximum Temperature: 842° F
  • Maximum Pressure: Per ASME B16.5
  • 1/2" - 3" 300# gaskets are multirated and stamped “3/600#”

Diameter:

20 in
QUANTITY
1
SPECIFICATIONS
Diameter 20 in
Maximum Pressure 150 psi
Maximum Temperature 842
Type FNWSWG34F20