5 x 5 x 4 in. Extra Heavy Cast Iron Wye
XHYSSP

DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system with great wall thickness and extremely high crush strength
  • Manufactured from 100% recycled content; not intended for pressure use
  • Excellent sound-deadening qualities that withstands extreme temperatures and conditions
  • Made in the USA
SIZESKU
5 in x 5 in x 3 in XHYSSM
5 in x 5 in x 4 in XHYSSP
SPECIFICATIONS
ASTM Specifications ASTM A-74
Application DWV
Clean Bagged No
End Connection 2 Spigot
End Connection 3 Hub
Fitting Size 2 5 in
Fitting Size 3 4 in
Fitting Type Reducing