Fluidmaster Trip Lever in Polished Chrome
F684BX

DESCRIPTION

  • Chrome finish
  • Trims/bends to fit most front, side and angle mount tanks
  • Three year warranty

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Adjustable No
BAA Compliant No
Brand Model Compatibility EURO Style Toilet Tank
Depth 13-13/100 in
GSA Approved No
IAPMO Listed Yes
WaterSense Labeled No
Width 7-19/50 in