Sterling SlopeĀ® 2-Bowl Topmount and Undermount Kitchen Sink with Rear Drain in White
S104210

DESCRIPTION

  • Sink can be installed as self-rimming or undercounter installation
  • Made from Solid Vikrell® material with color molded throughout
  • Basin depth: 9"
  • One hole faucet drilling
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CSA Certified CSA B45.4
Collection Slope®
Drain Location Rear
Drain Opening 3-1/2 in
GSA Approved No
IAPMO Listed No
Number Of Bowls 2
Number of Holes 1 Hole
Right Bowl Size 14 in x 16 in x 9 in
Sink Bowl Size 14 in x 16 in x 9 in
Sink Installation Type Self-rimming/Drop-in
Sink Material Vikrell®
Sink Size Range 31 in - 35 in
Type S104210