GROHE® Ladylux™3 Pro Single Handle Monoblock Pull Down Kitchen Faucet in RealSteel
G32226SD0

DESCRIPTION

  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • SpeedClean® anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Grohe RealSteel® stainless steel construction: produced from solid, grade 304 stainless steel
  • Faucet height: 16-9/16"
  • Aerator height: 10-1/8"
  • Faucet reach: 8-9/16"
  • Swivel radius of 360°
  • Brass body
  • Dual spray with push button lock

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Cartridge Type Ceramic Disc
Collection Ladylux™3 Pro
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Height 16-14/25 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Type Monoblock Pull-down
Faucet Valve Type Ceramic Disc
Flow Rate 1.75 gpm
GSA Approved No
Handle Type Lever
Height 16-14/25 in
IAPMO Listed Yes
Kitchen Faucet Type Monoblock, Pull Down, Single Handle
NSF Certified Yes
NSF Specifications NSF 61
Number of Handles Single Handle
Number of Holes 1 Hole
Side Spray No
Spout Reach 8-9/16 in
Spout Type Swivel
Trim Only No