GROHE® Ladylux3 Pro Single Handle Lever Handle Bar Faucet in SuperSteel Infinity
G32283DC0

DESCRIPTION

  • Aerator height: 10-1/8"
  • Brass body
  • Dual spray with push button lock
  • Faucet height: 14-9/16"
  • Faucet reach: 7-5/16"
  • Grohe RealSteel® stainless steel construction: produced from solid, grade 304 stainless steel
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • SpeedClean® anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Swivel radius of 360°

Color/Finish

$505.54 EACH
(Pricing is for SuperSteel Infinity™)
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
ASME Specifications ASME A112.18.1
Application Residential
CARB OTC LEED Compliant No
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Cartridge Type Ceramic Disc
Collection Ladylux3 Pro
Color Finish SuperSteel Infinity™
Color Finish Category Stainless Steel
EPA Compliant Yes
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Height 14-9/16 in
Faucet Material Stainless Steel
Faucet Mount Deck Mount
Faucet Type Monoblock Pull-down
Faucet Valve Type Ceramic Disc
Flow Rate 1.75 gpm
Handle Type Lever
Height 14-9/16 in
IAPMO Listed No
Material Stainless Steel
Maximum Deck Thickness 2-3/8 in
NSF Certified Yes
NSF Specifications NSF 61
Number of Handles Single Handle
Number of Holes 1 Hole
Spout Height 8-5/8 in
Spout Reach 7-5/16 in
Spout Swivel 360°
Spout Type High Arc, Pull Out, Swivel
Trim Only No
WaterSense Labeled No