Brizo Traditional® Volume Control Valve Trim Only with Single Cross Handle in Polished Chrome
DT66638PC

DESCRIPTION

  • MUST ORDER ROUGH SEPARATELY
  • Must be used with temperature control device
  • Recommended working pressure of 45-80 PSI
  • Volume control has a recommended working pressure of 45-80 psi
  • Volume control only

Color/Finish

$113.71 EACH
(Pricing is for Polished Chrome)
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI A117.1
ASME Specifications ASME A112.18.1
Application Commercial, Residential
CARB OTC LEED Compliant No
CSA Certified Yes
Cartridge Type Thermostatic
Collection Traditional®
Color Finish Polished Chrome
Color Finish Category Chromes
Depth 3-97/100 in
Faucet Valve Type Thermostatic, Tub & Shower Volume Control Valve
Flow Rate 9.1 gpm
Handle Material Brass
Handle Type Cross
Height 2-4/25 in
IAPMO Listed Yes
Installation Type Wall Mount
Length 3 in
Material Brass
Maximum Height 2-4/25 in
Number of Handles Single Handle
Shower Arm Reach 3 in
Side Spray No
Sink Installation Type Wall Mount
Sink Material Brass
Trim Only Yes
Type Faucet
Valve Size 3/4 in
Valve Trim Type Volume Control
Valve Type Tub & Shower Volume Control Valve
WaterSense Labeled No
Weight 1.15
Width 3 in