Kohler ArcherĀ® 1-5/16 x 3 in. Drawer Pull in Polished Chrome
K11486-CP

DESCRIPTION

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Archer® collection
  • Installation hardware included

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Archer®
Handle Type Pull
Width 1-5/16 in