Haws Axion® 1/2 x 1-1/4 in. Stainless Steel Pedestal Mount Bowl Eye/Face Wash
H73617461

DESCRIPTION

  • Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Features a round 11" (27.9 cm) stainless steel receptor and 1-1/4" NPT galvanized stanchion
  • Includes a mesh in-line strainer to collect line debris, and ball valve with stainless steel ball and stem for durability
  • Supply: 1/2" NPT. Waste: 1- 1/4" NPT
  • ANSI Z358.1 tempering compliance options

Fitting Sizes:

1/2 in x 1-1/4 in
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI Z358.1
Collection Axion®
Depth 12 in
End Connection 2 IPS
End Connections IPS
Fitting Size 2 1-1/4 in
Height 38 in
Installation Type Pedestal
Type Eyewash
Width 15 in