Arlington Industries Greenfield 1/2 in. 90D SQ Connection
ARL851

DESCRIPTION

  • Trade size: 1/2"
  • Knockout size: 1/2"

Fitting Sizes:

1/2 in x 1/2 in
(Pricing is for 1/2 in x 1/2 in)
QUANTITY
1
SPECIFICATIONS
Fitting Size 2 1/2 in
Type ARL851