W.A.C. Lighting InvisiLEDĀ® 1/2 in. Invisiled Tape Light
WLEDTCL

DESCRIPTION

  • For installation on surfaces that InvisiLED 24V Tape Light is difficult to adhere to.
  • Two mounting clips per foot are recommended for straight runs.
  • 10 clips are included per package.
  • 5/8in wood screws are included.
  • To be used with WAC Lighting InvisiLED 24V Tape Light including LITE, PRO, PRO II, PRO III, and RGB Color Changing Task & Cove Tape Light.
  • Standards: UL & cUL Listed for Damp Locations.

Length:

1/2 in
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Application Commercial, Residential
Collection InvisiLED®
ETL Listed No
Green Energy Star, Yes
Height 1/2 in
Indoor Outdoor Indoor
Type Accessories
UL Listed Yes
Volts 24V
Watts 22
Width 4-13/100 in