Cooper B-Line 3/4 in. Iron Strut Pipe Clamp in Stainless Steel
BBVP075SS4

DESCRIPTION

Fits Pipe Size:

3/4 in
QUANTITY
1
SPECIFICATIONS
Coating Stainless Steel
Fits Pipe Size 3/4 in
Height 2-1/4 in
Outside Diameter 1-1/20 in
Type BBVP075SS4
UL Listed No
Weight 22/125
Width 1 in
Work Load Limit 600