Fredrick Ramond Nest 100W 3-Light Medium E-26 Base Pendant Chandelier in Oil Rubbed Bronze
FFR41613ORB

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
Bulb Type Incandescent
Collection Nest
Diameter 24 in
ETL Listed No
Glass Type Distressed Amber Etched
Height 23-1/2 in
Installation Type Ceiling Mount
Light Bulb Base Type Medium E-26
Lighting Direction Down Lighting
Number Of Lights 3
UL Listed No
Volts 120V
Watts 100