Kohler MasterShower® Volume Control Valve Trim with Single Knob Handle in Vibrant Brushed Nickel
KT10184-7-BN

DESCRIPTION

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Trim requires valve to complete
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Premium-material construction for durability and reliability
  • Thermostatic valve allows bather to set and maintain precise temperature
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ASSE Standards ASSE 1016
Application Residential
CSA Certified CSA B125.1
Collection MasterShower®
End Connections MNPT
Faucet Connection MNPT
Faucet Connection Size 1/2 in
Faucet Height 3-7/8 in
Faucet Valve Type Tub & Shower Volume Control Valve
Handle Type Knob
Height 3-7/8 in
IAPMO Listed No
Installation Type Wall Mount
Number of Handles Single Handle
Sink Installation Type Wall Mount
Sink Material Brass
Spout Reach 2-3/4 in
Trim Only Yes
Tub Spout Reach 2-3/4 in
Valve Type Tub & Shower Volume Control Valve
Width 3-7/8 in