Kohler MasterShower® 3-Way Thermostatic Valve Trim in Vibrant Brushed Nickel
KT10182-7-BN

DESCRIPTION

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Trim requires valve to complete
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Premium-material construction for durability and reliability
  • Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ASSE Standards ASSE 1016
Application Residential
CSA Certified CSA B125.1
Collection MasterShower®
Faucet Height 6-3/8 in
Faucet Valve Type Tub & Shower Thermostatic Valve
Handle Type Knob
Height 6-3/8 in
IAPMO Listed No
Installation Type Wall Mount
Number of Handles Single Handle
Sink Installation Type Wall Mount
Sink Material Brass
Trim Only Yes
Valve Type Tub & Shower Thermostatic Valve
WaterSense Labeled No
Width 6-3/8 in