Millennium Lighting 200 Series 40W 2-Light Candelabra E-12 Wall Sconce in Burnished Gold
M252BG

DESCRIPTION

  • Extension: 4"
  • Bulbs included: No
  • Total wattage: 80W

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Collection 200 Series
Dimmable No
ETL Listed No
Glass Type Gold Tone Silk Shade
Height 11-1/2 in
Installation Type Wall Mount
Light Bulb Base Type Candelabra E-12
Number Of Lights 2
UL Listed Yes
Volts 120V
Watts 40
Width 14 in