Safety Tubs 38 x 54 x 38 in. Gelcoat Walk-In Dual Massage Tub with Right Hand Drain in Biscuit
SSS5430RDBC

DESCRIPTION

  • Gelcoat Deluxe Series
  • Premium adjustable 13 jet system with deluxe back massage and legs only massage
  • Five star air bubble system with 26 injectors for a complete gentle massage
  • Automatic purge cycle
  • Easy touch push button control
  • Patented door system technology
  • 17" high, built-in contoured seat
  • Built-in grab bar and slip resistant tub floor
  • Color matched cable driven drain assembly
  • Free standing metal support frame with five adjustable leveling feet

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI Z124.1.2
Bathtub Shape Rectangle
CSA Certified CSA B45.5, CSA TIL MSE 26
Capacity 65 gal
Drain Location Right
Height 38 in
Horsepower 1 hp
IAPMO Listed Yes
Installation Type Alcove
Number Of Jets 13
Type SSS5430RDBC
UL Listed Yes
Width 38 in