PROSELECT® 30 x 16 in. Residential 1-way Return Grille in White Steel
PSHFSW3016

DESCRIPTION

  • Horizontal space bars set at 35°

GRD Deflection Type:

1-way
QUANTITY
1
SPECIFICATIONS
Application Residential
GRD Deflection Type 1-way
UL Listed No
Width 16 in