Pfister Clairmontâ„¢ Single Handle Kitchen Faucet in Polished Chrome
PGT534CMC

DESCRIPTION

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Product complies with NSF/ANSI 372
  • Includes decorative deck plate
  • Three-hole installation
  • Mid-arc spout to help provide easy access
  • Pull-out spray head with toggle button to select spray or stream modes conveniently in the palm of your hand
  • Pull-out spray head can be detached and extended for more efficient cleaning and rinsing
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Commercial, Residential
CEC Compliant For Sale in CA
CSA Certified CSA B125
Cartridge Type Ceramic Disc
Center Size 8 in
Collection Clairmont™
Faucet Height 0 in
Faucet Material Brass
Faucet Valve Type Ceramic Disc
Flow Rate 1.8 gpm
GSA Approved No
Handle Material Metal
Handle Type Lever
IAPMO Listed Yes
Kitchen Faucet Type Single Handle
Lead Law Compliant Yes
NSF Certified Yes
Number of Handles Single Handle
Number of Holes 1 or 3 Hole
Side Spray No
Spout Reach 9-1/16 in
Spout Swivel 360°
Spout Type Pull Out
Trim Only No