5 in. 200 psi Ductile Iron EPDM Butterfly Valve Lever Operator
NWD20003S

DESCRIPTION

  • Geometric Drive
  • Extended neck for insulation up to 2 In.
  • EPDM molded-in seat liner
  • Valve pressure rating 200 psi
  • 225°F continuous and 250°F intermittent service
  • Wafer style
  • Stainless steel stem with copper bushings
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator
  • Not recommended for steam service

Valve Size:

5 in
QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI 372, ANSI 61-8
ASTM Specifications ASTM A-536, ASTM A-582, ASTM B-148, ASTM B-16
End Connection 2 Wafer
FM Approved No
MSS Specifications MSS SP-25, MSS SP-67
Maximum Pressure 200 psi
NSF Certified Yes
NSF Specifications NSF 372, NSF 61-8
Type NWD20003S
UL Listed No
Valve Disc Material Stainless Steel
Valve Operator Locking Lever Handle
Valve Seat Material EPDM
Valve Type Butterfly Valve