Brass Craft OCR39 Series 1/2 in Oval Handle Angle Supply Stop Valve in Rough Brass
BOCR39XR

DESCRIPTION

  • Machined, one-piece body construction for strength, durability and long-lasting performance
  • 1/2 in. Nom Comp x 1/2 in. OD Comp
  • Compatible with copper or PEX (PEX installations require a stainless steel tube insert)
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
  • Multi-turn operation means water flow control with only a few turns of the handle
  • Oval-knurled handle provides a secure grip for on/off operation
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • One-piece shut-off mechanism provides smooth on-off operation
  • Rough brass finish

Color/Finish

QUANTITY
1
SPECIFICATIONS
ASME Specifications ASME A112.18.1 2005
ASTM Specifications ASTM F-876, ASTM F-877
CSA Certified CSA B125.1 2005
Collection OCR39 Series
Color Finish Rough Brass
Color Finish Category Brass Tones
End Connection 1 Compression
End Connection 2 Compression
End Connections Compression
Energy Star Compliant No
Fitting Size 1 1/2 in
Fitting Size 2 1/2 in
Fitting Sizes 1/2 in
Handle Type Oval
Lead Law Compliant Yes
Material Brass
Maximum Pressure 125 psi
Maximum Temperature 140
Minimum Temperature 40
NSF Certified No
Origin Domestic
Product Type Supply Stop
Smart Home Enabled No
Temperature Range 40 to 140 Deg F
UL Listed No
Valve Size 1/2 in
Valve Type Angle Supply Stop Valve
WaterSense Labeled No
Weight 0.22614
Width 2-1/4 in