Newport Brass East Linear Wall Mount Toilet Tissue Holder in Satin Brass - PVD
N16-27/04

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Commercial, Residential
Collection East Linear
Depth 3-1/8 in
Height 4-1/16 in
IAPMO Listed No
Installation Type Wall Mount
Pivoting No
Projection 3-1/8 in
Width 2-3/8 in