Milwaukee M12™ 12 V Job Site Radio
M259020

DESCRIPTION

  • Exclusive digital processor
  • Powered by M12™ Red Lithium ™ battery packs or AC adapter
  • Premium quality weatherproof aluminum speakers
  • Secure weather sealed MP3 compartment
  • Shock absorbing ABS polymer housing
  • Ultra-slim size

Length:

10-1/2 in
$162.00 EACH
(Pricing is for 10-1/2 in)
QUANTITY
1
SPECIFICATIONS
Battery Type Lithium-ion
Brand Model Compatibility M12 and M18 Systems
Collection M12™
Color Finish Black, Red
Color Finish Category Blacks
Length 10-1/2 in
Power Source Battery, Electric
Volts 12V
Weight 5.51