PROSELECT® Commercial 14 x 14 in. Ceiling Diffuser in White Aluminum
PSAMODOB1414

DESCRIPTION

  • Highly flexible directional mounting applications ceiling diffuser
  • Modular cores can be adjusted to obtain 1 or 2 way opposite, 2 way corner, 3 or 4 way air patterns
  • Cores are easy to remove with spring loaded latches (no tools required)

Diffuser Size:

14 in x 14 in
QUANTITY
1
SPECIFICATIONS
Application Commercial
Diffuser Size 14 in x 14 in
Duct Shape Square
GRD Deflection Type 1-way, 2-way, 3-way, 4-way
Width 14 in