PROSELECT® 22 x 22 in. Commercial T-Bar Lay-In in White 1-way Aluminum
PSAEC5TB2222

DESCRIPTION

  • Cube core: 1/2" x 1/2" x 1/2"
  • Attractive cube core design for maximum free area of 90%
  • Extruded aluminum frame

Length:

22 in
QUANTITY
1
SPECIFICATIONS
Application Commercial
GRD Deflection Type 1-way
Type PSAEC5TB2222
Width 22 in