Kohler KelstonĀ® 1.28 gpf Toilet Tank in Ice Grey
K4469-95

DESCRIPTION

  • Flow rate: 1.28 gpf
  • Includes standard left-hand trip lever
  • Combines with the Kohler® K-4306 bowl to create a complete Kohler® K-3755 Kelston® toilet
  • Coordinates with other products in the Kelston® collection

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
BAA Compliant No
Bowl Only - FEI No
Brand Model Compatibility Kohler® K4306-95 Toilet Bowl
CEC Compliant For Sale in CA
CSA Certified CSA B45.1
Collection Kelston®
Dual Flush No
Flow Rate 1.28 gpf
Flow Rate Range 1.0 - 1.28 gpf
Flush Type Gravity
GSA Approved No
Handle Type Trip Lever
Height 14 in
IAPMO Listed No
MA Approved No
Tank Only - FEI Yes
Toilet Type Tank, Two Piece
Toilet Urinal Outlet Floor
Trip Lever Location Left-Hand
Trip Lever Placement Side
Type K4469-95
WaterSense Labeled No
Width 16-3/4 in