PROFLO® Edgehill 1.28 gpf Toilet Tank in White
PF9414WH
DESCRIPTION
- With 2" fully glazed trap way
Color/Finish
QUANTITY
1
SPECIFICATIONS | |
ADA Compliant | No |
Application | Residential |
BAA Compliant | No |
Bowl Only - FEI | No |
Brand Model Compatibility | PROFLO® PF9400WH and PF9401WH Toilet Bowls |
CEC Compliant | For Sale in CA |
CSA Certified | CSA B651 |
Collection | Edgehill |
Dual Flush | No |
Flow Rate Range | 1.0 - 1.28 gpf |
Flush Type | Gravity |
GSA Approved | No |
Green | WaterSense, Yes |
Handle Type | Trip Lever |
IAPMO Listed | Yes |
MA Approved | No |
Tank Only - FEI | Yes |
Toilet Type | Tank, Two Piece |
Trip Lever Location | Left-Hand |
Trip Lever Placement | Side |
Type | PF9414WH |
WaterSense Labeled | Yes |
Width | 17-3/4 in |